Beli termometer bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  2. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  3. Shinwa Rules Radiation Thermometer with Laser Point Function
    15%
    Mulai

    Rp1.099.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  4. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  5. Custom Digital Thermo Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

  6. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  7. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  8. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  9. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  10. monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    27%
    Rating:
    80% of 100
    (3)
    Mulai

    Rp239.900

    monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    Deskripsi:
    While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.
    atribut:
    • Operating Temperature Range (°C): 0-60
    • Accessories: X2 pieces LR over 44 button-type battery
    • Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
    • Emissivity: 0.95 (fixed)
    • Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
    • Measurement Range (°C): -30-275
    • Operating Humidity Range: 10% RH over 95% RH (but without condensation)
    • Package Weight (g): 45
    • Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
  11. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  12. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  13. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  14. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp5.299.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  15. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  16. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  17. KRISBOW Termometer Pena Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KRISBOW Termometer Pena Digital
    atribut:
    • Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
    • Dimensions (mm): 211x32x19
Daftar Harga termometer bosch Terbaru October 2026
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.099.900
TOTAL Infrared ThermometerRp739.900
Custom Digital Thermo MeterRp629.900
TRUSCO Termometer InframerahRp1.299.900
Custom Infrared ThermometerRp1.499.900
Shinwa Rules Termometer DigitalRp959.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Rp239.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)